Hirsh Industries® Modular Steel Desk - Double Pedestal - 60 x 30 - Charcoal/Mahogany
|
Questions & Answers (0)
Product Description
Hirsh Modular Desk Series are the professional desk solution ideal for the business, educational, and governmental office environments. This executive style desk features full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary leading-edge design. Modular desks are available with double pedestal file drawers or single pedestal file drawers in right hand or left hand configurations. All box and file drawers feature full extension slides to give you maximum user range. Make a style statement with the model that fits you best. A central lock system locks drawers to keep your papers and office essentials away from prying eyes. Grommet holes in the desk top provide cord management to keep you organized and uncluttered. Leveling glides for added stability and radius profile edge banding gives enhanced comfort. Modular desks come standard with one drawer divider per box drawer and one pencil tray per desk except desk returns. Desk meets or exceeds ANSI/BIFMA performance and safety standards. Greenguard Gold Certified.
PRICE
$919.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Number of Locking Drawers | 4 |
| Frame Color Family | Black |
| Top Color Family | Mahogany |
| Number of Drawers | 4 |
| Pedestal Type | Box/File |
| Country of Origin | Mexico (TAA Compliant) |
| Capacity | 1 Person |
| Pedestal Orientation | Left & Right |
| Description | Double Pedestal Desk |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 20534 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |