Anchor Porta-Shield Freestanding Vinyl Divider, 6'W x 6-1/2'H - Clear/White
Write a Review
|
Questions & Answers (0)
Product Description
Anchor Porta-Shield Vinyl Divider, 6'W x 6-1/2'H - 1/2 Clear - 1/2 Solid White
Great for physically separating people, creating extra walls, dividing hallways and creating one way traffic . Featuring a 1/2 clear - 1/2 solid white vinyl barrier that allows you to feel safe without feeling isolated. Designed to sit on the ground and create barriers around desks, in front of lecterns, for separating lines, hallways, and anything in between!
Porta-Shield Dividers feature a 1/2 clear - 1/2 solid white vinyl panel with pockets on all four sides. Securing the vinyl panels to the steel framework is easy, and the finished panel drops right into the broad, low-profile, sturdy base plates. Base plates are designed to overlap so the barriers are seamless when aligned with one another. This virtually break-proof design will not crack, split or chip making one of the top sellers on the market. Baseplate Dimensions: 14-1/2" wide x 1/4" tall.
Great for physically separating people, creating extra walls, dividing hallways and creating one way traffic . Featuring a 1/2 clear - 1/2 solid white vinyl barrier that allows you to feel safe without feeling isolated. Designed to sit on the ground and create barriers around desks, in front of lecterns, for separating lines, hallways, and anything in between!
Porta-Shield Dividers feature a 1/2 clear - 1/2 solid white vinyl panel with pockets on all four sides. Securing the vinyl panels to the steel framework is easy, and the finished panel drops right into the broad, low-profile, sturdy base plates. Base plates are designed to overlap so the barriers are seamless when aligned with one another. This virtually break-proof design will not crack, split or chip making one of the top sellers on the market. Baseplate Dimensions: 14-1/2" wide x 1/4" tall.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 73 in |
| Height | 78-1/8 in |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Type | Free Standing |
| Frame Color Family | Black |
| Color | Clear/White |
| Material | Vinyl |
| Description | Porta-Shield Vinyl Divider |
| Package Quantity | 1 |
| Features | Partial Window |
| Frame Material | Steel |
| Manufacturers Part Number | 9999080 |
| Partition Style | Freestanding |
| Brand | Anchor Industries |
Warranty
| Warranty | 1 yr |