Portable Bars
Related Products
Pourplus™ Store 'N Pour® Spout 3-1/2" - Assorted Features: Pourplus™ fits all Store 'N Pour™ Containers Integrated neck and spout designed for fast free flowing pouring; easy clean-up Textured neck provides sure grip - even when wet 12 spouts - assorted colors Necks are color-coded for easy product identification Made of high density, break-resistant polyethylene
Stor N' Pour® Quart Container - White Features: Pour a perfect 2-1 drink every time with our patented vented spout design Two-piece spout and neck design for easy cleaning Exclusive manufacturing process ensures airtight seal with no leaks Made of high density, break-resistant polyethylene Easy clean containers have straight wall design with no sharp interior edges that can collect food or bacteria Unique stacking ridge on quart and pint caps make storage on shelf in refrigerator easy and secure Color-coordinated spouts and caps for easy product identification BPA free
Versa-Mat® is interlocking bar matting that can be used in a variety of locations. Perfect for lining the bar and dinnerware shelving, VersaMat® is lightweight and can be easily cut to fit into any contour shape. Its unique design allows for superior airflow and moisture drainage for faster drying. Variety of uses: Shelf Liner Walk-in Cooler Prep Station Dry Storage Bar & Nightclub Catering Scullery Wherever You Need Bar Matting
Portable Beverage Bars by Lakeside® Manufacturing increase sales by adding mobility, attractive exteriors, and classic presentation to beverage service for special functions. The Lakeside® 887 Portable Beverage Bar with (1) 40-Lb. ice bin and (2) speed rails measures 63-1/2" wide. This portable bar's removable 7-bottle speed rails puts bottles at your fingertips for quick service. This bar's durable laminate top is waterproof and stain proof for a clean, attractive display. Its laminate bar and stainless steel work surface provide ample serving and preparation space. This portable bar's ...
Wine displays provide durability and flexibility to your retail merchandising efforts. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for ...