Designed to conveniently store and transport empty cardboard boxes, this truck allows you to keep the cartons organized at packing stations throughout your facility. Durable steel shelves have a powder coat finish for years of service. Chrome-plated upright dividers are adjustable to accommodate small or oversized boxes. Carton truck rolls smoothly on four 5" polyurethane swivel casters. Assembles easily.
Vestil Portable Carton Storage Truck Single Level CTPT-1844-CK 400 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$342.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 18 in |
| Height | 30 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Socket Spacing | 17 & 22 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Single Level |
| Color | Black |
| Wheel Type | Polyurethane |
| Material | Steel |
| Number of Divider Rails | 5 |
| Manufacturers Part Number | CTPT-1844-CK |
| Brand | Vestil |