Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229656

MPN #: DSHZ-4

Vestil™ Double Sided Horizontal Bar Rack, 9 Levels, 2600 lb. Capacity, 30"D x 30"W x 83-7/8"H

Product Description
The double sided horizontal bar rack is ideal for use in maintenance departments, tool rooms, machine shops, and storage areas. Arms extend and act as dividers creating bays of storage. Arm levels can store material up to ten (10) feet long. Aligning two (2) units next to each other will allow for the storage of longer material. Bar rack has pre drilled lag down points that make installation quick and easy.

Features:
  • Two sided arms provide additional storage capacity
  • Slightly bent up arms prevent material roll off
  • Solid steel construction provides long lasting rugged use


PRICE
$562.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height83-7/8 in
Weight Capacity2600 lbs
Weight110 lbs

Product Details

Assembly RequiredNo
Number of Bays9
MaterialSteel
ColorBlue
Manufacturers Part NumberDSHZ-4
Number of Levels9
BrandVestil