Hot indoor commercial and industrial work spaces are easily cooled with the Hessaire M350 Evaporative Cooler. Designed for cooling down auto garages, kennels, stables, warehouses and more up to 3,000 square feet. High-density XeL50 media provides 80% more evaporation surface compared to normal density media. High Vis Yellow Trim And Power Cord
Hessaire Portable Evaporative Cooler, 3,000 Sq. Ft., 3-Speed, 11,000 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 26 in |
| Depth | 26 in |
| Height | 59 in |
| Weight | 126 lbs |
| Cord Length | 12 ft |
| Coverage Area | 3000 ft² |
| Fan Diameter | 30 in |
| Media Depth | 3 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104°F |
| Number of Speeds | 3 |
| Fan Type | Evaporative Cooler |
| Number of Blades | 3 |
| Filter Type | Rigid media |
| Motor Type | ODP |
| Wattage | 460 W |
| Phase | 1 |
| Blade Type | Polypropylene |
| Manufacturers Part Number | M350 |
| Brand | Hessaire |
| RPM | 1550 rpm |
| CFM | 6380/11000 CFM |
| Internal Water Tank Capacity | 32.8 gal |
| Horsepower | 3/4 HP |
| Color | Gray |
| Amperage | 5.8 A |
| Drive Type | Direct |
| Hertz | 60 Hz |
| Capacity | 32.8 gal |
| Voltage | 115 V |
| Gallons per Hour | 8.2 gal/hr |
| Decibels | 63.4 |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |