Potter-Roemer Fire Extinguisher, 5 lb, ABC Dry Chemical, Red, 4-4/4x15-1/4
Write a Review
|
Questions & Answers (0)
Product Description
ABC MULTI-PURPOSE DRY CHEMICAL REGULARLY FURNISHED: Red glossy polyester coated steel cylinder with pressure gauge, wall mounting bracket and hose or nozzle as indicated. Contents stored under pressure at approximately 195 PSI.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15-1/4 in |
| Weight Capacity | 5 lbs |
| Diameter | 4-1/4 in |
Product Details
| Type | Dry Chemical |
| Color | Red |
| Includes | Wall Bracket |
| Material | Steel |
| Extinguishing Material | Mono Ammonium Phosphate |
| Description | ABC |
| Brand | Potter Roemer |
| Fire Type | A, B, C |
Compliance & Certifications
| UL Certification | 2-A, 10:B-C |
| FM Approved | Yes |
| Certifications | FM, UL 2-A 10:B-C |