Kidde Fire Extinguisher Carbon Dioxide 5 Lb.
|
Questions & Answers (0)
Product Description
KIDDE
CARBON DIOXIDE EXTINGUISHER
Effective for Class B and C fires. Environmentally safe, Co2 gas dissipates quickly leaving no residue and won't contaminate food, valuable materials or electronics. Seamless aluminum cylinder has a durable epoxy paint finish. Long-lasting nickel/chrome plated brass valve with stainless steel handle and lever. Includes a heavy-duty wall hanger. 5 Year Limited Warranty. Non-Returnable.
5 pounds
UL Rating: 5B:C
CARBON DIOXIDE EXTINGUISHER
Effective for Class B and C fires. Environmentally safe, Co2 gas dissipates quickly leaving no residue and won't contaminate food, valuable materials or electronics. Seamless aluminum cylinder has a durable epoxy paint finish. Long-lasting nickel/chrome plated brass valve with stainless steel handle and lever. Includes a heavy-duty wall hanger. 5 Year Limited Warranty. Non-Returnable.
5 pounds
UL Rating: 5B:C
PRICE
$287.97
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5.25 in |
| Height | 17 in |
| Weight Capacity | 5 lbs |
| Weight | 13.5 lbs |
| Diameter | 5-1/4 in |
Product Details
| Assembly Required | No |
| Type | CO2 |
| Color | Red |
| Mounting Location | Wall |
| Material | Aluminum |
| Extinguishing Material | CO2 |
| Operating Pressure | 850 PSI |
| Manufacturers Part Number | 466180 |
| Fire Type | B, C |
| Brand | Kidde |
Compliance & Certifications
| UL Certification | 5B:C |
| Certifications | UL 5B:C |