The Global Industrial™ Portable Eyewash Replacement Drench Hose attachment is compatible with the Global Industrial™ 20 oz. Gravity Fed Portable Eyewash Station, model 708387.
Model # :WB708RP580
Global Industrial Portable Eyewash Replacement Drench Hose Attachment
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Material | PVC |
| Description | Replacement Drench Hose Attachment |
| Color | White |
| Manufacturers Part Number | 708RP580 |
| For Use With | Global Industrial 20 oz. Gravity Fed Portable Eyewash Station |
| Brand | Global Industrial |
Related Products
Application: Portable eyewash/drench hose unit uses air pressure to deliver 10 gallons (37.5 liters) of water for 15 minutes. For use in low hazard areas where a continuous supply of water is not available. Unit is mounted on two wheel hand truck for ease of installation and movement. Installation: Unit can be placed in any area where hazards are present. To prepare unit for use, fill with 10 gallons (37.5L) of clean potable water and add bacteriostatic additive (supplied with unit). Bacteriostatic additive protects against growth of bacteria, fungus, algae and acanthamoeba. After ...
First responders, governments and the military have a duty to plan and prepare for the protection of the public in the event of an accident, disaster or attack using chemical, nuclear or biological agents. Lightweight yet robust for emergency use, this 16-nozzle portable decontamination shower removes contaminants from protective clothing prior to removal. The 1-1/2 in. lay-flat rubber hoses form four shower legs, each of which is fitted with four spray nozzles. Once erected and coupled to a fire appliance using the 1-1/2 in. NH (F) hose connection, water entering the apparatus cause the ...
Guardian Equipment G1562HTR Portable Eye Wash, Spray, Heat Traced Jacket, 15 Gal Self-contained eyewash/drench hose unit is ideal for use in low traffic areas, and where a continuous supply of potable water is unavailable for plumbed units. Unit is heated and insulated to endure low or freezing temperatures over long periods of time. Unit is fully freeze-resistant and tempered, for both indoor and outdoor environments. 15 gallon pressurized unit is ideal for floor placement near any hazard, and delivers approximately 10 usable gallons (37.9 liters) of water for 15 minutes, thus complying ...
Haws® 120 VAC Emergency Alarm Light System Model 9001 emergency alarm and light system will be operated by a double pole, double throw flow switch, which contains multiple sets of contacts for remote activation, and activates an amber flashing light and buzzer at 90 db, audible at 10 feet (304.8 cm) (buzzer can be silenced during testing). Switch will activate at 2.4 gpm (9.1 L). System can be mounted to pipe or wall. Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4" NPT. Model 9001 is CSA electrical certified, TYPE 4. (Equivalent to Nema 4)
Speakman SE-590 Personal Eye Wash Speakman® Portable Eye-Washes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized units provide portability for use in mobile or transient applications. The SE-590 features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-590 also includes a 6 Ft. reinforced drench hose for additional spot body washing. The SE-590 is compliant to the ANSI Z 358.1 standard.The tank us not ...