Speakman SE-590 Portable Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
Speakman SE-590 Personal Eye Wash
Speakman® Portable Eye-Washes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized units provide portability for use in mobile or transient applications. The SE-590 features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-590 also includes a 6 Ft. reinforced drench hose for additional spot body washing. The SE-590 is compliant to the ANSI Z 358.1 standard.The tank us not filled. Once fully assembled, fill tank with 8 gallons of water and pressurize tank with 100 PSI of air. Be sure to recharge after each use. Replace the water and clean the tank at least once a month.
Speakman® Portable Eye-Washes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized units provide portability for use in mobile or transient applications. The SE-590 features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-590 also includes a 6 Ft. reinforced drench hose for additional spot body washing. The SE-590 is compliant to the ANSI Z 358.1 standard.The tank us not filled. Once fully assembled, fill tank with 8 gallons of water and pressurize tank with 100 PSI of air. Be sure to recharge after each use. Replace the water and clean the tank at least once a month.
PRICE
$2,675.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight (Empty) | 24 lbs |
| Weight (Full) | 107.5 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | No |
| Type | Eyewash Station |
| Color | Silver |
| Eye/Face Wash Valve | 1/2 NPT Female Chrome Plated Brass |
| Shelf Life | 180 Days |
| Number of Heads | 2 |
| Capacity | 10 gal |
| Includes | 10 Gallon Pressurized Stainless Steel Tank, Drench Hose |
| Material | Stainless Steel, Brass, Plastic & Steel |
| Eyewash Activation | Push Handle |
| Brand | Speakman |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |
| ADA Compliant | Yes |