Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549163

MPN #: 9001

Haws®, 9001, 120 VAC Emergency Alarm Light System

Product Description
Haws® 120 VAC Emergency Alarm Light System

Model 9001 emergency alarm and light system will be operated by a double pole, double throw flow switch, which contains multiple sets of contacts for remote activation, and activates an amber flashing light and buzzer at 90 db, audible at 10 feet (304.8 cm) (buzzer can be silenced during testing). Switch will activate at 2.4 gpm (9.1 L). System can be mounted to pipe or wall. Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4" NPT. Model 9001 is CSA electrical certified, TYPE 4. (Equivalent to Nema 4)

PRICE
$2,739.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height110 in

Product Details

TypeAlarm Light System
Shower Flow Rate2.4
MaterialBrass
DescriptionEmergency Alarm Light System
Manufacturers Part Number9001
For Use WithEyewash/Shower
BrandHaws