Lincoln Lubrication Portable Grease Pump Assembly, 20 - 50LB Container - 4489
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication Portable Grease Pump Assembly, 20-50LB Container - 4489
Lincoln Lubrication Model 4489 is a 40:1 ratio grease pump assembly for 25-50 lb container. This item includes hose, control valve with universal swivel for easy operation.
Lincoln Lubrication Model 4489 is a 40:1 ratio grease pump assembly for 25-50 lb container. This item includes hose, control valve with universal swivel for easy operation.
PRICE
$1,619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 18-1/9 in |
| Height | 5 in |
| Weight | 17 lbs |
| Hose Length | 3 Feet ft |
Product Details
| Color | Gray |
| Wheels | No |
| Capacity | 8 gal |
| Material | Plastic, Steel |
| Handle | No |
| Manufacturers Part Number | 4489 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |