Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flo-Fast

Model # :WBB918709

MPN #: 31027Y

FLO-FAST™ Transfer Fluid System, , 2 7-1/2 Gallon, Yellow, 31027Y

Product Description
FLO-FAST™ Transfer Fluid System, (2) 7-1/2 Gallon, Yellow, 31027Y

The FLO-FAST system is a great tool for transferring fluids and provides flexibility and portability with its unique design. Simply rotate clockwise to pump and counterclockwise to pull fluid back into the container at 8 gallons per minute. The FLO-FAST pump transfers from one container to another in seconds. If multiple containers are needed for your operation, the Versa Cart provides a detachable load plate that can be hooked up to a 2nd or 3rd container in seconds.

PRICE
$539.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight54 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
TypeFluid Transfer
Capacity7.5 gal
MaterialPlastic & Steel
DescriptionTransfer Fluid System
ColorYellow
Manufacturers Part Number31027Y
BrandFlo-Fast

Warranty

Warranty1 yr