Optima Heavy Duty Portable Vehicle Axel Scale Pads, 50,000 Lb. x 20 Lb, Set of 2 Pads
Write a Review
|
Questions & Answers (0)
Product Description
Optima Scale's OP-928 Series is a heavy duty (50,000 lb per axle grouping, 100,000 lb total) modular wheel weigher that can be configured to suit any axle group or wheel spacing. This rugged cast aluminum weighing pad is light enough to be portable yet large enough for any type of vehicle. The bright yellow industrial paint is baked on to the aluminum alloy chassis. Optima Scale's weighing pad is built tough and can be used in almost any application. Set includes 2 pads.
PRICE
$4,369.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 24 in |
| Height | 2 in |
| Weight Capacity | 50000 (2) lbs |
| Weight | 60 lbs |
| Readability | 20 g |
| Pan/Platform Size | 16" x 24" |
Product Details
| Display | LCD |
| Power Supply | AC/DC Adapter, Rechargeable Battery |
| For Use With | Large Vehicles |
| Accuracy | ±0.1% °F |
| Material | Cast Aluminum |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-928-2416 |
| Brand | Optima |
| Type | Axel Pads |
| Color | Yellow, Gray |
| Series | OP-928 |
| Voltage | 110 - 220 V |
| Package Quantity | 1 |
| Description | Portable Vehicle Axel Scale System |
| Interface | RS-232 |
| Battery Life Hours | 120 |
| Number of Pads | 2 |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |