Optima Heavy Duty Portable Vehicle Axle Scale Pads, 40,000 lb x 5 lb - 4 Pads
Write a Review
|
Questions & Answers (0)
Product Description
Optima Scale's OP-928 Series is a heavy duty (10,000 lb per axle, 40,000 lb total) modular wheel weigher that can be configured to suit any axle group or wheel spacing. This rugged cast aluminum weighing pad is light in weight but built tough. It can be used in industrial applications that requires portability. Each set includes four weighing pads and one indicator that displays both the total weight and that of each axle. Set includes 4 pads.
PRICE
$3,875.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14 in |
| Height | 1-1/2 in |
| Weight Capacity | 10000 (4) lbs |
| Weight | 40 lbs |
| Readability | 5 g |
| Unit of Measurement | lb, kg |
| Pan/Platform Size | 16" x 14" |
Product Details
| Assembly Required | No |
| Display | LCD |
| Power Supply | AC/DC Adapter, Rechargeable Battery |
| For Use With | Large Vehicles |
| Accuracy | ±0.05% °F |
| Material | Cast Aluminum |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-928-4-1614 |
| Brand | Optima |
| Type | Axel Pads |
| Color | Yellow, Gray |
| Series | OP-928 |
| Voltage | 110 - 220 V |
| Package Quantity | 1 |
| Description | Portable Weigh Pads |
| Interface | RS-232 |
| Battery Life Hours | 120 |
| Number of Pads | 4 |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |