Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3147224

MPN #: JIB-CB-100-8-10

Vestil Steel Portable Jib Crane with Empty Base 8 Ft. I-Beam 1000 Lb. Capacity Blue

Product Description
Unique design allows for easy transportation of jib crane with a fork truck. Empty base included with jib crane. Includes instructions for proper filling with concrete. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Unit not for use as a fork truck attachment.
  • Includes built-in fork tubes on the 36 inch height base
  • Fill standard base with concrete for proper use
  • Upright vertical column bolts to base for optimal efficiency
  • Steel construction for strength and durability
PRICE
$5,565.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length130-1/4
Height130-1/4
Weight Capacity1000 lbs
Weight1140 lbs
Span111-1/8
Base Diameter Or Dimension42-3/16 x 42-3/16 x 36 in
Mast Diameter8-5/8 in
Under Beam Height120-3/16 in
Flange Width4 in
I-Beam Height10-1/8 in

Product Details

Assembly RequiredYes
TypePortable Jib Crane
ColorBlue
SeriesJIB-CB
StylePortable Jib Crane with Empty Base
Country of OriginUnited States
MaterialSteel
Manufacturers Part NumberJIB-CB-100-8-10
BrandVestil

Warranty

Warranty1 yr