- Includes built-in fork tubes on the 18 inch height base
- Fill standard base with concrete for proper use
- Upright vertical column bolts to base for optimal efficiency
- Steel construction for strength and durability
Vestil Steel Portable Jib Crane with Empty Base 8 Ft. I-Beam 500 Lb. Capacity Blue
Write a Review
|
Questions & Answers (0)
Product Description
Unique design allows for easy transportation of jib crane with a fork truck. Empty base included with jib crane. Includes instructions for proper filling with concrete. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Unit not for use as a fork truck attachment.
PRICE
$4,705.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112-1/8 |
| Width | 42-3/16 in |
| Height | 126-1/16 |
| Weight Capacity | 500 lbs |
| Weight | 876 lbs |
| Span | 85-3/4 |
| Base Diameter Or Dimension | 42-3/16 x 42-3/16 in |
| Under Beam Height | 120-1/16 in |
| Flange Width | 4 in |
| I-Beam Height | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Jib Cranes |
| Color | Blue |
| Series | JIB-CB |
| Style | Portable Jib Crane with Empty Bas |
| Country of Origin | US |
| Material | Steel |
| Manufacturers Part Number | JIB-CB-50-8-10 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |