Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bulman Products 36" Portable Jumbo Cutter, 26"W x 19-3/4"D x 48-1/2"H, Light Gray

Bulman Products 36" Portable Jumbo Cutter, 26"W x 19-3/4"D x 48-1/2"H, Light Gray

Item #: WBB397167

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $836.00

$139.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bulman Products 72" Portable Jumbo Cutter, 26"W x 19-3/4"D x 84-1/2"H, Light Gray

Bulman Products 72" Portable Jumbo Cutter, 26"W x 19-3/4"D x 84-1/2"H, Light Gray

Free Shipping

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Dehnco Rotary Shear Cutter for 40" Material Width, Black & White

Dehnco Rotary Shear Cutter for 40" Material Width, Black & White

Free Shipping

Dehnco Multiple Roll Stand for 50" Material Width, Black & White

Dehnco Multiple Roll Stand for 50" Material Width, Black & White

Bulman Products Standard All In One Dispenser w/ 24" Regular Blade, 26"W x 7"D x 8"H, Gray

Bulman Products Standard All In One Dispenser w/ 24" Regular Blade, 26"W x 7"D x 8"H, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This cutter holds up to 20" diameter rolls. Two of the four casters have locking brakes to prevent rolling while in use. The cutter has an all steel construction and finished in a light gray baked powder coat. It ships k.d. via UPS.

Weights & Dimensions

  • Depth 19-3/4 in
  • Width 26 in
  • Roll Diameter Up to 20 in
  • Height 48-1/2 in
  • Max Material Width 36 in

Product Details

  • Mounting Location On Casters
  • Type Cutter
  • Brand Bulman Products
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number R720-36
  • Color Family Gray
  • Roll Capacity 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulman Products 36" Portable Jumbo Cutter, 26"W x 19-3/4"D x 48-1/2"H, Light Gray

Bulman Products 36" Portable Jumbo Cutter, 26"W x 19-3/4"D x 48-1/2"H, Light Gray

Item #: WBB397167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant