AME International Portable Manual Tire Spreader, For Use With 13" - 20" Tires, Red
Write a Review
|
Questions & Answers (0)
Product Description
This portable manual tire spreader has multiple height and width adjustments. It is For use with passenger and light truck tires (13" – 20"). Heavy duty rollers cradle the tire. Comes with 1 Year Limited Warranty.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 28 in |
| Height | 44 in |
Product Details
| Package Quantity | 1 |
| Description | Portable Manual Tire Spreader |
| Color | Red |
| Manufacturers Part Number | 73080 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |