Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fabrication Enterprises

Model # :WBB2136780

MPN #: 15-3730

Portable Massage Chair, Blue Vinyl Upholstery, 500 lb. Capacity

Product Description
The massage chair is perfect for maintaining the proper body alignment. Fit for all types of physical treatment and all types of patient morphology. The metal foldable massage chair is durable and lightweight for easy portability and handling. Multi-position adjustment of the seat height, sternum and headrest, upholstery in PVC vinyl. Available in Blue only.

Features:
  • Standard carrying bag included
  • Adjustable face-rest
  • Adjustable sternum pad
  • Adjustable seat height
  • 500 lbs. weight capacity
  • Dimensions: 46"x 11.4"x 23.6"


PRICE
$499.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width11-3/8 in
Height23-5/8 in
Weight Capacity500 lbs
Weight25 lbs

Product Details

TypeMassage Furniture
ColorBlue
MaterialSteel, PVC Vinyl
Package Quantity1
DescriptionPortable Massage Chair
Manufacturers Part Number15-3730
BrandFabrication Enterprises

Warranty

Warranty1 yr