Combines the benefits of an oil and a lotion. Leaves the skin soft and smooth but not greasy. Fragrance free, hypoallergenic. 15 oz. jar. Deep Prep® Massage Cream II Cream, 15 oz. jar.
Deep Prep® II Soft Tissue Massage Cream, 15 oz. Jar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
| Size | 15 oz. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Deep Prep® II Massage Cream |
| Manufacturers Part Number | 13-3237 |
| Brand | Deep Prep |
Warranty
| Warranty | 1 yr |