Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fabrication Enterprises

Model # :WBB2136783

MPN #: 15-3731BUR

Economy Massage Table, Burgundy Upholstery, 73"L x 28"W x 23"- 33"H

Product Description
This Economy Massage Table is a treat for those getting a massage or those in the business of giving them. Crafted in sturdy natural wood - high quality Birch - this table is good-looking as well as functional. Includes an adjustable face cradle base and pad along with side arm extenders, which add 4" to the side of the table. The table comes standard with 2" dense foam upholstered in a very comfortable vinyl that is oil and waterproof. Easily folds to close while latches keep it secure. The table has a weight capacity of up to 440 lbs. Sized at 28" x 73", the padding on this table is Burgundy. Includes standard carrying case that features one pocket and a hanging arm hammock. Table height is adjustable from 23" - 33". At only 36 lbs., this table is easy to travel with and take from patient to patient. Dual wheel knobs ensure height adjustments are simple, accurate and sturdy. Rubber feet at the bottom of each of the legs prevent scratching and sliding on floor.

PRICE
$639.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width28 in
Height23 - 33 in
Weight Capacity440 lbs
Weight36 lbs

Product Details

TypeMassage Furniture
ColorBurgundy
MaterialWood, PVC Vinyl
Package Quantity1
DescriptionEconomy Massage Table
Manufacturers Part Number15-3731BUR
BrandFabrication Enterprises

Warranty

Warranty1 yr