Utility & Work Tents
Utility and work tents are reliable outdoor structures designed to provide shelter and protection in various environments. They are constructed with durable materials, offering resistance against the elements and ensuring longevity and dependability. With easy setup and takedown features, pop up tent canopies are ideal for temporary workstations, construction sites, maintenance projects, or outdoor events.
Most Relevant
Straight Leg Pop-Up Canopies

Straight Leg Pop-Up Canopies have a rugged steel frame and powder coat finish, offering corrosion and weather resistance. These pop up canopies feature an adjustable straight leg design that offers maximum stability and ample headroom for materials and people of various heights. Setup and breakdown is easy with twist lock buttons. They are available in various sizes.
| Compare | Image | Material | Size | Frame Material | Number of Poles | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Polyester | 10 x 20 ft | Steel | 6 | Lime | WBB3784568 | $599.00 | ||
![]() | Polyester | 10 x 10 ft | Steel | 4 | WBB3784500 | $5,299.00 | |||
![]() | Polyester | 10 x 20 ft | Steel | 6 | Lime | WBB3784598 | $5,199.00 | ||
![]() | Polyester | 10 x 10 ft | Steel | 4 | WBB3784584 | $249.95 | |||
![]() | Polyester | 10 x 10 ft | Steel | 4 | WBB3784610 | $5,999.00 | |||
![]() | Polyester | 10 x 10 ft | Steel | 4 | WBB3784618 | $349.95 |

Tent Sidewalls









