Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236151

MPN #: 70401

ShelterLogic, Shed-in-a-box, Canopy Storage Shed 6'L x 6'W x 6'H, Gray

Product Description
ShelterLogic Shed-in-a-Box - 6' x 6' x 6' Gray

    Shed-in-a-Box® is designed for easy set up, portability and value. Built with a high grade steel, every frame tube and connector goes through a 13 step surface preparation process. 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Ratchet Tite™ Tensioning System provides simple installation while keeping cover tight to frame. Swedged tubing for quick and easy slip-together assembly. Triple-layer, heat bonded enhanced weave, rip-stop, waterproof, polyethylene cover. UV-treated inside and out with added fade blockers, anti-aging, antifungal agents resulting in a fabric cover that withstands the elements.

    Package Includes
  • (1) 6' x 6' x 6' shed with 1-3/8" diameter all steel frame
  • (1) Gray fitted cover
  • (1) Double zippered front door
  • (1) Solid rear door panel
  • (4) Ratchet tie-downs
  • (4) 15" Auger anchors
  • Steel foot plates
  • Easy step-by-step instructions




PRICE
$425.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width6 ft
Height6 ft
Side Wall Height4' 5"
Opening (W x H)4' 10" x 4' 4"
Peak Height6'

Product Details

Assembly RequiredYes
Max RPMGray rpm
ColorGray
Canopy StylePeak
Style(1) Double Zippered Door, (1) Solid Door Panel
MaterialPolyethylene
Frame Material1-3/8" OD Steep Pipe
Manufacturers Part Number70401
BrandShelterLogic