Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB212605

MPN #: 70-MY

Portable Presentation Podium / Lectern - Mahogany

Product Description
The #70 Lectern Stand is a reliable and inexpensive option with a practical application in virtually any public speaking venue. It features a black 16-gauge steel base which adjusts from 30-44" high to suit any speaker's stature. A generous 16" x 20" reading surface for presentation materials features protective T-mold edging and a helpful paper/book stop. Ships ready for easy assembly.

Features:
  • Practical Speaker Stand Lectern
  • 16" x 20" Reading Surface
  • Adjustable Height From 30"-44"
  • Features Protective T-Mold Edging & MDF core
  • Includes Paper/Book Stop
  • Features A 16-Gauge Steel Frame
  • 10 Year Warranty


PRICE
$91.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth16 in
Height30 to 44 in

Product Details

Assembly RequiredYes
MaterialMDF
DescriptionPortable Presentation Lectern - Mahogany
ColorRed
Casters/Glides/WheelsGlides
Manufacturers Part Number70-MY
BrandOklahoma Sound