Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB1969605

MPN #: 111PLS-MY/LWM-5

Oklahoma Sound Power Plus Podium / Lectern with Wireless Handheld Mic 22"W x 17"D x 46"H Mahogany

Product Description
The Power Plus Lectern with Wireless Handheld mic is attractive, affordable and proven as a bestselling OS sound lectern. Its 30-watt amp is ideal for venues like smaller conference rooms, meeting halls, auditoriums and cafeterias. Large 20.5" wide by 6" deep shelf space provides convenient storage.

The unit includes a handheld mic with 9' cable and a factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable, a wireless handheld mic and an amplifier that works with OS wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s.

Features:
  • Power Output: 30 Watts
  • Includes One Handheld Mic And One Tie-Clip/Lavaliere Mic
  • Flexible Gooseneck Arm
  • Input/output Lines For Media Players, Extension Speakers, Recording And Playing Mp3S
  • Features A 12.5"W x 4.25"D Storage Shelf
  • High Pressure Thermal-Fused Laminate On A MDF Core
  • Durable Scratch Resistance Surface
  • Features Wireless Handheld Mic
  • 10 Year Warranty


PRICE
$1,079.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width22 in
Depth17 in
Height46 in
Weight51 lbs

Product Details

Assembly RequiredYes
InputsTwo Mics, One Aux
Max Audience Capacity900
Power Source30 Watts AC; DC
Lectern TypeSound
WirelessHandheld
MaterialHigh Pressure Thermal-Fused Laminate on an MDF Core
Number of Shelves1
Manufacturers Part Number111PLS-MY/LWM-5
Microphone2 Condenser Types: Handheld and Tie-Clip/Lavalier
SpeakersFour 8" Full Range
CollectionWireless Lectern Package
Wire ManagementNo
BrandOklahoma Sound
ColorRed
Power CenterYes
Voltage117V AC/12V DC V
Mobile or StationaryMobile
IncludesWireless Handheld Mic
ControlFour Volume, Bass/Treble, On/Off
DescriptionPower Plus Lectern
Watts30 W

Warranty

Warranty5 Years Comprehensive

Compliance & Certifications

CertificationsNo