Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jonti-Craft

Model # :WBB2371536

MPN #: 1367JC

Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - SS Sink - Plumbing Required

Product Description
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Stainless Steel Sink - Plumbing Required

Set up a hand washing station quickly by connecting this portable sink to building plumbing. The sink is perfect for temporary needs; although it can also be used as a permanent fixture if casters are removed and the item is installed per local plumbing and building codes. The 38" counter height (35" without casters) is perfect for adults or older children with the help of a Step-Up Stool.

The cabinet is crafted of solid Baltic Birch plywood and features an ABS plastic countertop with 5" deep stainless steel sink. The faucet features a water-saving .5 gpm aerator, a tall gooseneck spout, and ADA-compliant paddle handles. Water lines need to be connected to a water source with female 1/2" IPS threaded fittings and drain line needs to be connected with a 1-1/2" slip fitting. SINK CONTAINS NO INTERNAL PLUMBING, PUMP, OR WATER HEATER.

Features:

  • FDA Approved plastic top
  • ADA Compliant faucet
  • Faucet is certified to NSF Standards


PRICE
$1,589.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width23-1/2 in
Height49-1/2 in
Weight120 lbs

Product Details

TypeScience and Lab Furniture
Frame Color FamilyNatural
Top Color FamilyBlack
StyleSink
Country of OriginMade in USA
DescriptionStudent's Portable Sink
Package Quantity1
Frame MaterialWood
Manufacturers Part Number1367JC
ShapeRectangle
Top MaterialStainless Steel
BrandJonti-Craft

Warranty

Warranty1 yr