Features:
- Ramekin design; upscale presentation
- Unsusceptible to flavor and odor transfer
Product Details
| Type | Cups-Portion, Polystyrene |
| Capacity | 1 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 2500 |
| Description | Portion Cups |
| Color | Clear |
| Manufacturers Part Number | 9505193 |
| Shape | Round |
| Brand | Fabri-Kal |