Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220328

MPN #: SD5618-03

Skil® Rechargeable 4V Screwdriver with 42 Piece Bit Kit, 220 RPM

Product Description
The Skil® 4V lithium-ion screwdriver is perfect for DIY projects around the house. Whether it's putting together ready to assemble furniture (RTA), tightening hinges, or any task that gets thrown your way, the Skil® 4V screwdriver will do just that. The pistol grip handle delivers versatility with a simple twist to fit into tight spaces, while the LED light offers precision in dimly lit areas and the cam screw sleeve provides quick and easy support for furniture assembly. Every home needs a go-to rechargeable screwdriver, and this one checks all the boxes.

Features:
  • Power up your electric screwdriver anywhere with a 4V rechargeable lithium-ion battery and micro USB charger
  • For Everyday Use This power screwdriver was designed for your everyday home and DIY projects
  • Slim Bit Grip Collar 4X the magnetic force to hold screws securely for one-handed use; pair with included slim bits
  • Cam Screw Sleeve Provides quick and easy support for cam screws in ready to assemble furniture
  • Dual Magnetic Bit Storage Compact for convenient, ready-to-go storage
Includes:
  • 42-Piece Bit Kit
  • Charging Cable
  • Charging Adapter


PRICE
$40.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/4 in
Torque36 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM220 rpm
TypeRechargeable Screwdriver
ColorRed/Black
KitKit
StylePistol Grip
Number of Batteries1
Voltage4 V
Includes42-Piece Bit Kit, Charging Cable, Charging Adapter
DescriptionRechargeable 4V Screwdriver with 42 Piece Bit Kit
Manufacturers Part NumberSD5618-03
BrandSkil