Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792897

MPN #: SSD6P25P

Sioux® Tools Standard Pistol Clutch Medium Torque, 2500 RPM

Product Description
Features:
  • 0.6 hp, 2500 rpm Medium Clutch Pistol Grip Screwdriver
  • 1/4" Quick Change
  • Comfort Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure


PRICE
$399.95

1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-13/16 in
Weight2 lbs
Max Torque40 lb-in
Working Torque40

Product Details

RPM2500 rpm
Horsepower0.6 HP
Chuck TypeQuick Charge
Air Inlet Thread Size (NPT)1/4 in
Tool TypeClutch Pistol Grip Screwdrivers
Pressure90 psi
Made in the USAYes
Manufacturers Part NumberSSD6P25P
Average CFM25
Free Speed2500 rpm
ExhaustSide
BrandSioux

Warranty

Warranty1 yr