Wire Pole Feet Pole, 1-1/4" I.D. - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Display construction components help build your corrugated displays for your retail space. 4 legs 24" span three sizes, For use with & litho poles, Black protected feet tips installed and included, Plated steel construction, Priced per set (to support one pole).
PRICE
$100.00 Sold in packages of 50 / $2.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1-1/4 in |
Product Details
| Material | Steel |
| Package Quantity | 50 |
| Description | Wire Pole Feet Pole 1-1/4 I.D. |
| Color | Silver |
| Manufacturers Part Number | WF-2 |
| Brand | Clip Strip Corp. |