x

Take 15% off your entire order!

Offer applied at checkout

Post Cap, 1-3/4" - 650-7019 - Pkg Qty 4

Post Cap, 1-3/4" - 650-7019 - Pkg Qty 4

Item #: WBB667509

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.23 ea.

Price: $16.92 / Pkg of 4

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Post Cap, 1-3/4"

Post Cap, 1-3/4" For 650-1861-10 - 1-3/4 Inch Square Post. Use with All Manufacturers.

  • LENGTH INCHES 1-3/4
  • WIDTH INCHES 1-3/4
  • DESCRIPTION Post Cap, 1-3/4"
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-7019
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1-3/4"x1-3/4"
  • PACKAGE QUANTITY 4
  • TYPE Post Cap
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    Cap
    Your review:
    Well made and easy to install
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post Cap, 1-3/4" - 650-7019 - Pkg Qty 4

Post Cap, 1-3/4" - 650-7019 - Pkg Qty 4

Item #: WBB667509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant