- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Post Ledge for Camshelving® - 24"
Write a Review
|
Questions & Answers (0)
Product Description
This 24" Post Ledge is for use with Camshelving Fence Systems. Connects end of fence to shelving post. Lifetime Limited Warranty.
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Ledge |
| Description | Post Ledge for Camshelving® |
| Color | Gray |
| Manufacturers Part Number | CPR24E151 |
| Accessory Type | Ledge |
| Brand | Cambro |