Solaira Post Mounted Infrared Heater, Permanent Mount, 6000W, 208/240V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Solaira Post Mounted Infrared Heater, Permanent Mount, 6000 W, 208/240V, Black.
PRICE
$4,455.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Height | 95 in |
Product Details
| Type | Infrared Heater |
| Wattage | 6000 W |
| Voltage | 240/208 V |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | MAL60240L1B |
| BTU | 20400 BTU |
| Brand | Solaira |