Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB1820397

MPN #: SCOSYAW15120B

Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black

Product Description
Solaira SCOSYAW15120B Infrared Heater 1.5KW, 120V Black

Solaira Cosy Series heaters are engineered as low profile, high output heaters for specifications requiring lower mounting heights. The Cosy Series are especially suited for porches, patio and drafty seating areas. Ideal for both commercial and residential applications, the efficient Cosy Series heater converts 92% of consumed energy into directional heat that is virtually unaffected by wind. This series is engineered for condominium terraces and under awnings or commercial umbrellas.

Features:
  • Certified for Outdoor/indoor wet environments
  • Scratch resistant, epoxy powder coat finish
  • Sleek Aircraft grade 6061 extruded aluminum
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Wall bracket included
  • Black Powder Coat Finish
  • 6' Plug Cord
  • 79" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, Under Umbrella
  • 3 year limited warranty
PRICE
$505.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width4 in
Height3-1/2 in
Weight5 lbs
Cord Length6 ft
Min Mounting Height79 in
Coverage Area70 ft²

Product Details

TypeInfrared Patio Heater
ColorBlack
Amperage12.5 A
SeriesCosy
Mounting LocationWall
Wattage1500 W
Voltage120 V
MaterialAluminum
Phase1
Manufacturers Part NumberSCOSYAW15120B
BTU5100 BTU
Emitters1
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus