Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB2239053

MPN #: SICR60240B

Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black

Product Description
Solaira SICR60240B Infrared Heater 6.0kw 208-240V Black

The New Solaira ICR Series electric infrared heaters represent the evolution of engineered short wave heating technology. ICR Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. Features include: Powder coated aircraft aluminum body which includes mounting brackets. Engineered for wall and ceiling mounting. Clearance requirements as low as 6" for wall mount and 4.5" for ceiling mount. Heater can also be recessed. When recess mounting the heater it must be installed with an enclosure box made from 1 hour fire rated material ( contractor to supply and install ) along with recess kit part # SICR-H3-TRMB. Black powder coat finish. 6' hard wire power cord. Indoor or outdoor rated for wet/dry locations.

Features:
  • Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware
  • Indoor or outdoor rated for wet or dry conditions
  • Modular design for engineered heat load requirement
  • Engineered for both wall and overhead mounting-Chain not included
  • 92% energy conversion with no Co2 or NOX emission
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Aluminum construction
  • Black Powder Coat Finish
  • 6' Hard Wired Power Cord
  • All Weather, Indoor/Outdoor, Commercial, Residential, High Bay
  • 3 year limited warranty
  • Minimum Mounting Height: 108" for 208V /120" for 240V


PRICE
$1,925.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width10 in
Height10 in
Weight17.6 lbs
Cord Length6 ft
Clearance to Combustibles Top6 in
Coverage Area143 ft²
Clearance to Combustibles Side59 in

Product Details

TypeInfrared Patio Heater
ColorBlack
Amperage25.0/21.6 A
SeriesICR
Mounting LocationWall or Ceiling
Wattage4500/6000 W
Voltage240/208 V
MaterialAluminum
Manufacturers Part NumberSICR60240B
BTU20400 BTU
Emitters3
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus