Poster, Back Lifting Safety (Spanish), 24 x 18
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY AWARENESS POSTERS
Back Lifting Safety (Spanish) 24" x 18"
Workplace safety posters provide a daily reminder to help reduce work site accidents. Laminated safety posters offer a durable and long lasting finish that is easy-to-clean.
Back Lifting Safety (Spanish) 24" x 18"
Workplace safety posters provide a daily reminder to help reduce work site accidents. Laminated safety posters offer a durable and long lasting finish that is easy-to-clean.
PRICE
$51.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 24 in |
Product Details
| Assembly Required | No |
| Type | Back Lifting Safety (Spanish) |
| Sign Legend | Back Lifting Safety |
| Material | Laminated |
| Language(s) | Spanish |
| Package Quantity | 1 |
| Manufacturers Part Number | SPPST001 |
| Brand | Accuform |