Winco PPB-2O Pour W/Orange Spout & Lid, 2 Qt. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
2 Qt. Pour W/Orange Spout & Lid.
PRICE
$67.20 Sold in packages of 12 / $5.60 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 64 oz |
| Spout Color Family | Orange |
| Material | Food Grade Plastic |
| Package Quantity | 12 |
| Description | Pour W/Orange Spout & Lid |
| Collar Color Family | White |
| Manufacturers Part Number | PPB-2O |
| Brand | Winco |