APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts
Write a Review
|
Questions & Answers (0)
Product Description
APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts
Combination of battery-protected and surge-only outlets reserves power capacity for connected equipment that requires battery back-up. Dataline Surge Protection provides protection of connected equipment on the data lines. Power conditioning protects connected loads from surges, spikes, lightning, and other disturbances. Audible alarms delivers notification of changing utility power and UPS conditions. Automatic restart of loads after UPS shutdown upon the return of utility power for exceptional convenience. Automatic battery self-test ensures early detection of a battery that needs to be replaced. System VA: 500 VA; Backup Time at Half Load: 10.0 minutes @ 150 Watts. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.
Combination of battery-protected and surge-only outlets reserves power capacity for connected equipment that requires battery back-up. Dataline Surge Protection provides protection of connected equipment on the data lines. Power conditioning protects connected loads from surges, spikes, lightning, and other disturbances. Audible alarms delivers notification of changing utility power and UPS conditions. Automatic restart of loads after UPS shutdown upon the return of utility power for exceptional convenience. Automatic battery self-test ensures early detection of a battery that needs to be replaced. System VA: 500 VA; Backup Time at Half Load: 10.0 minutes @ 150 Watts. 3 years warranty for repair or replace (excluding battery) and 2 year for battery.
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Depth | 11-1/4 in |
| Height | 6-1/2 in |
| Weight | 13.8 lbs |
| Cord Length | 6 ft. (1.83 Meters) ft |
Product Details
| Max Configurable Power | 300 Watts / 500 VA |
| Output Connections | (1) NEMA 5-15R (Surge Protection), (2) NEMA 5-15R (Battery Backup) |
| Power Source | 120V, 50/60Hz |
| Run Time | 10 Minutes @ 150 Watts |
| Nominal Output Voltage | 120V V |
| Manufacturers Part Number | BK500 |
| Number of Outlets | 6 |
| Typical Recharge Time | 7 hour(s) |
| Input Frequency | 60 Hz +/- 3 Hz |
| Input Connections | NEMA 5-15P |
| Output Power Capacity | 300 Watts / 500 VA |
| Brand | APC |
| Battery Type | Lead-Acid |
| Type | UPS Systems |
| Color | Tan |
| Nominal Input Voltage | 120V V |
| Battery Recharge Time | 8 Hours |
| Volt Amps | 500 A |
| Description | Back-UPS CS 500 Battery Backup System |
| Watts | 300 W |
| Output | 500VA / 300 Watts BTU |
| Connector/Port/Interface | Optional Simple Signalling RS232 Cable, USB |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cUL Listed, FCC Class B Certified, UL Listed |