- Top suction, durable, cast iron 1/2 HP primary pump with vertical float switch for automatic operation
- High flow, corrosion-resistant, battery back-up pump with reliable reed float switch with battery box and charger
- (2) Heavy-duty check valves
- Pre-assembled and preset for quick installation. Simple drop-in installation!
- Designed for 15 in. diameter or larger sump basins
- 120 VOLT PRIMARY PUMP (CDU800): 1/2 HP; max. flow rate is 4200 Gallons Per Hour; 3150 GPH at 10 ft. of discharge lift. Approximate on level @ 9 in. - off level @ 4 in.
- 12 VOLT BACK-UP PUMP (ESP25): Back-up pump max. flow is 3300 gallons per hour; 2300 GPH at 10 ft. of discharge lift. Reliable reed float switch is user adjustable
Wayne® WSS30Vn Pre-Assembled 1/2 HP Combination Primary & Battery Backup Sump Pump System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,329.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Sump Pit Diameter | 15 |
Product Details
| Horsepower | 1/2 HP |
| Gallons per Hour | 3300 gal/hr |
| Brand | Wayne |