Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Power Breezer

Model # :WB293153

MPN #: PB4TITAN

Power Breezer Titan Evaporative Cooling Fan, 15GPH, 8 Blade, Universal 110/220V

Product Description
Power Breezer Titan evaporative cooling fans excel where air conditioning cannot. The 126,500 Btu/hr patented jet stream technology cools people, not space, and can be felt as far away as 100 feet utilizing it's oscillating head. Its universal feature adapts to 110V or 220V power input automatically. The Power Breezer does not need media pads or filters, resulting in cleaner air, lower costs, and minimal maintenance. Power Breezer's easy 2-minute set-up requires only water and electricity. The portable industrial design performs in hard-to-cool indoor and outdoor areas such as warehouses, loading docks, manufacturing facilities, athletics, tents, and other events. Power Breezer's atomized technology cools large areas without getting people or equipment wet and is used by all branches of the U.S. Military and many correctional facilities. 60 Degree Oscillation. Power cord Type B.
  • Air Speed @ 10 ft. - 22 mph
  • Air Speed @ 20 ft. - 14 mph
  • Air Speed @ 40 ft. - 7 mph


  • CLEARANCE PRICE
    $5,639.00

    was $6899.00
    Save $1260.00 (18%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth54 in
    Height74 in
    Weight240 lbs
    Fan Diameter23 in
    Distance Air Throw100' ft

    Product Details

    TypePortable
    Internal Water Tank Capacity85 gal
    ColorBlack
    Number of Speeds8
    Wattage1500 W
    Voltage110 / 220 V
    Gallons per Hour15 gal/hr
    MaterialLow Density Polyethylene
    Phase1
    Manufacturers Part NumberPB4TITAN
    BTU126500
    BrandPower Breezer

    Warranty

    Warranty2 yr

    Compliance & Certifications

    CertificationsETL, UL 507, Military 810h