Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantastik

Model # :WBB3037817

MPN #: 388891

Fantastik® MAX Power Cleaner, Pleasant Scent, 32 Oz. Spray Bottle, 8/Carton

Product Description
  • All-purpose problem solver.
  • Formulated to dissolve grease, grime and dirt.
  • Removes heel marks, permanent marker, crayon and adhesive stickers.
  • Use on indoor and outdoor surfaces.
  • Light, pleasant scent.

Get MAX! Fantastik®MAX Power Cleaner is one of the most powerful fantastik®products at fighting grease. Formula is non-corrosive and when used as directed on label, will not harm the following surfaces: chrome, concrete, countertops, fiberglass, formica, glazed ceramic, painted metal, porcelain enamel, stainless steel and sealed granite. Great for use in automotive, hospitality, institutional, industrial, office and retail applications. Application: All-Purpose; Applicable Material: Chrome; Concrete; Fiberglass; Formica, Glazed Ceramic; Porcelain Enamel; Sealed Granite; Stainless Steel; Chemical Compound: Benzyl Alcohol; Sodium C14-17 Alkyl Sec Sulfonate; Diisopropanolamine; Ethyleneglycol Monohexylether; Dirt Types: Adhesive Stickers; Crayons; Grease; Heel Marks; Ink; Permanent Marker.

PRICE
$97.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

ScentPleasant
Capacity32 oz
ApplicationsAll-Purpose
Helps RemoveAdhesive Stickers, Crayons, Grease, Heel Marks, Ink, Permanent Marker
Packing TypeSpray Bottle
Package Quantity8 Bottles
DescriptionPower Cleaner
Physical FormLiquid
Manufacturers Part Number388891
For Use WithAll-Purpose
BrandFantastik