Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB442258

MPN #: PP20

Lithonia PP20 Power Pack - Relay Circuit Protection: 120/277 Vac

Product Description
Intended Use:
Power Pack - Relay Circuit Protection

Features:
Dual Voltage Transformer, Self-Contained Relay, Patented Relay Contact Protection (Tested to over 400K cycles), Powers up to 14 Sensors

Listings:
UL and CUL Listed

Construction:
Power Packs are the heart of the Low Voltage Sensor System. The PP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors.

Optics:
N/A

Electrical:
With the sensors connected, the Red and Black wires provide DC power to the remote sensors, and when there is occupancy detected, the White wire produces a 15 VDC signal from the sensor back to the Power Pack initiating the lights to "On".

Installation:
Mounting: 1/2" knockout in fixture or junction box

PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.94 in
Depth2.25 in
Height3.94 in

Product Details

TypeTransformer
Mounting Location1/2"
Voltage120-277 V
Made in the USAYes
Package Quantity1
Manufacturers Part NumberPP20
BrandLithonia Lighting