Milwaukee® M18™ Force Logic™ ONE KEY™ Press Tool 1/2"-2" Kit
|
Questions & Answers (0)
Product Description
Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ with 1/2"-2" CTS Jaws is the industry's first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit nearly anywhere you can fit your arm. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can't complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides you peace of mind in quality connections. With ½" to 4" capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors. In addition to the press tool, this kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in., 1 in., 1 1/4 in, 1 1/2 in., and 2 in. jaws, and a carrying case.
PRICE
$4,219.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.1 in |
| Weight | 7 lbs |
| Jaw Size | 1/2-2 in |
Product Details
| Type | 1/2"-2" Kit |
| Voltage | 18 V |
| Cycle Time | 4 seconds sec |
| Description | Force Logic™ Press Tool |
| Manufacturers Part Number | 2922-22 |
| Brand | Milwaukee |
Warranty
| Warranty | 5 |