Power Threading/Model 1224 Machine Die Heads & Dies, RIDGID 31827
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
| Pipe/Tube Size | 2-1/2 in - 4 NPT |
Product Details
| Manufacturers Part Number | 31827 |
| Type | Pipe Die |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
1/2" - 2" NPT, 115V, 25 -60 Hz 300 Compact shown with Model 250 Folding Wheel Stand Heavy-Duty proven performance Lightweight, portable design Fast transporting and set-up Self-contained oil system with adjustable flow control Versatility for threading and grooving Motor Control: Heavy duty rotary FOR/OFF/REV with integral foot switch Chuck: Hammer-type with replaceable, rocker-action jaw inserts Oiling System: Through-the-head, with integral oil reservoir, self-priming, constant-flow, gerotor pump Cutter: Model 360, roll-type cut off, self-centering, full-floating Reamer: Model 344, ...
Compact, lightweight design. One-piece aluminum housing. Two easy-to-use carrying handles. Integral foot switch hanger. Powerful motor and transmission. Through die head oiling. Adjustable oil flow control. Approved by CSA to CSA and UL standards (115V only) Specifications Pipe Capacity: 1/4"-1 1/2" (6mm-37mm). Bolt Capacity: Bolt: 5/16"-1" (6mm-25mm). Motor: 1/2 HP universal motor 50/60 Hz. Motor Control: ON/OFF heavy duty switch and integral foot switch. Spindle Speed: 44 RPM right hand operation. Front Chuck: Hammer type with replaceable rocker action jaw inserts. Rear Centering ...
RIDGID® Model No. 1224 Threading Machine, Npt, 120V, 60 Hz, 1/2"-4" Model 1224 Threading Machine Threads 1/4"-2" pipe at 36 RPM and 2 1/2"-4" at 12 RPM. The 1224 threads a wide range of pipe including black, galvanized and plastic-coated pipe, together with stainless steel, IMC and heavy-wall conduit, as well as rod up to 30 Rockwell C. An induction motor insures sound levels well within the limits set by the regulating authorities. A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced. 1/4"-2" Universal Die ...
Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V Switch: Heavy-duty FOR/OFF/REV and integral foot switch Chuck: RIDGID speed chuck with replaceable rocker-action jaws Rear Centering Device: Cam-action turns with chuck Support Bar: Heavy-duty (2) Includes: 1-1206 Stand, 1-311 Carriage w/Lever, 1-341 Reamer, 1-360 Cutter, 1-811A Universal Die Head, Set 1/2 - 3/4 in Universal Alloy Dies, Set 1 - 2 in. Universal Alloy Dies, 1-32 Transporter, 1-418 Oiler, 1-Gallon Nu-Clear Oil
Standout Features: ✓ Wheel kit makes it easy to transport. ✓ Features quick-open die head. ✓ Includes plastic carrying case for die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Manual Die Head. Users receive a tri-stand, foot switch control, HS dies, die heads, and an oiler with this model, making it the premier choice for those working in construction and manufacturing. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. ETL listed. 1 Year Limited ...