Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3217864

MPN #: GG-BIGBEN

GoGreen Power® Big Ben Work Light, 10000 Lumens, Black

Product Description
GoGreen's Big Ben is a hefty work light, perfect for home projects, auto/mechanical jobs, construction projects, etc. Providing a whopping 10,000 lumens, the Big Ben has two lighting options to meet your needs. The adjustable knobs allow the light to be positioned at just the right angle

Features:
  • 10,000 Lumens with COB LED Technology: Provides ultra-bright, energy-efficient lighting for large workspaces
  • Adjustable Tilt and 180° Reversible Base: Customizable lighting angle with a versatile, rotating base and built-in carrying handle
  • Dual Beam Options: Convenient on/off button with low and high beam settings for flexibility
  • 6ft Power Supply Cord: Offers easy placement and mobility without restriction
  • Universal Tripod Mountable: Compatible with any standard tripod for hands-free, adjustable lighting
  • Box includes 1 work light


PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width1-11/16 in
Height9 in
Weight4 lbs
Cord Length6 ft

Product Details

TypeLED Work Light
ColorBlack
StyleWork Light
Mounting LocationTripod
Max Lumens10000
DescriptionWork Light
Package Quantity1
Manufacturers Part NumberGG-BIGBEN
Bulb TypeCOB LED
Lumens10000
BrandGoGreen Power

Warranty

Warranty1 yr