Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3217865

MPN #: GG-BIGBEN-K

GoGreen Power® Big Ben Work Light with Tripod, 10000 Lumens, Black/Yellow

Product Description
GoGreen's Big Ben + Tripod kit consists of a hefty work light, perfect for home projects, auto/mechanical jobs, construction projects, etc. Providing a whopping 10,000 lumens, the Big Ben has two lighting options to meet your needs. The adjustable knobs allow the light to be positioned at just the right angle.

The tripod included provides a hands-free setup and can support two work lights simultaneously by attaching the horizontal bar provided. This sturdy tripod is fully adjustable, with effortless collapsible portability

Features:
  • Heavy duty aluminum structure
  • 10,000 Lumens with COB LED Technology: Provides ultra-bright, energy-efficient lighting for large workspaces, job sites, and outdoor areas
  • Adjustable Tilt and 180° Reversible Base: Customizable angle and rotation with a convenient carrying handle for easy transport
  • Low/High Beam Options & 6ft Power Cord: Full control over brightness with a power button and plenty of reach for flexible placement
  • Compatible with Any Standard Tripod: Mount the worklight at the perfect height and angle for hands-free, optimal lighting
  • Big Ben Adjustable Tripod: Fully adjustable (24" to 61") with twist-lock height adjustments, horizontal bar for two lights, and secure leg locks for stability
  • Box includes 1 work light, 1 tripod,1 horizontal bar


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28 in
Height70 in
Weight8 lbs
Cord Length6 ft

Product Details

TypeLED Work Light
ColorBlack/Yellow
StyleWork Light
Mounting LocationTripod
Max Lumens10000
MaterialAluminum
DescriptionWork Light with Tripod
Package Quantity1
Manufacturers Part NumberGG-BIGBEN-K
Bulb TypeCOB LED
Lumens10000
BrandGoGreen Power

Warranty

Warranty1 yr