Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152717

MPN #: GG-113-CYWL

GoGreen Power Cyclops LED Work Light, 1200 Lumens, Red/Black

Product Description
The GoGreen™ Power® Cyclops work light uses brightest white LED technology and provides you with an excellent light source without ever having to charge the battery. Made of reinforced, heavy duty plastic, the robust work light comes with a carrying handle, allowing this item to withstand rough usage and rugged conditions. The swivel handle of this emergency work light doubles up as a stand; you can use it to carry it to places, and hang it from hooks, or secure it at a higher location. Simply swivel the carry handle 180 degrees so it can be placed on a hook. This 1200 lumen work light is powered by 4 AA batteries, and has a powerful focused beam which allows you to work easily using this light. This portable work light comes with a 10 watt COB LED, and meets all industry standards.

Features:
  • 1200 lumens, 10 Watt COB LED
  • Powerful focused beam
  • Heavy duty carrying handle
  • 180 degree swivel base
  • Powered by 4 AA GoGreen™ Power® batteries
  • Includes 12 FREE AA GoGreen™ batteries
  • Bulb Type: LED
  • Color: Red/Black
  • Assembled Length: 1-7/16"
  • Assembled Width: 6-3/4"
  • Assembled Height: 5
  • Item Weight (lb.): 1.18
  • Item Type: LED Flashlights
  • Lumens: 1200
  • Prop 65 Compliant: Yes


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16 in
Width6-3/4 in
Height5 in
Weight1 lbs

Product Details

TypeLED Work Light
ColorBlack
StyleWork Light
Number of Batteries4
Wattage10 W
Max Lumens1200
MaterialPlastic
DescriptionCyclops LED Work Light
Watts10 W
Package Quantity1
Manufacturers Part NumberGG-113-CYWL
Bulb TypeLED
Lumens1200
Water ResistantYes
BrandGoGreen Power

Warranty

Warranty1 yr