Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
PoweRated FHP Medium Horse-Power V-Belt - Gates 6739

Model #: WBB2438743

MPN #: 6739

PoweRated FHP Medium Horse-Power V-Belt - Gates 6739

|
Questions & Answers (0)
PRICE
$20.00
Out of stock, please check back soon.
PoweRated FHP Medium Horse-Power V-Belt

Gates PoweRated(R) V-Belts are design-engineered to handle virtually any utility application because they transmit more horse-power than conventional utility belts, up to 17 horse-power. Gives outstanding performance on drives with backside idlers.

  • Reinforced with aramid tensile cord, pound for pound stronger than steel.
  • Green Flex-Weave cover resists heat, oil and cracking.
  • Superior performance on clutching and backside idler drives.
  • Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration.
  • Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly.

NOTE: Gates PoweRated V-Belts can be substituted for equivalent sizes of FHP Low Horse-Power Gates Truflex(R) V-Belts.



Application Summary: Aldens, 549, , Reverse

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.