Powerback® Rubber Duct - 10 FT. 3 CH
|
Questions & Answers (0)
Product Description
Powerback® RFD3 Rubber Duct Protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This three channel protector has a center channel that is sized to fit standard power cords and CAT5 cable (protector must be slit for standard power cords due to size of plug connectors). Available in 10' length and can be slit on the bottom for easy cord insertion. Features grooved underside for better traction.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3-1/2 in |
| Height | 3/4 in |
Product Details
| Type | Pedestrian Cable Protector |
| Number of Channels | 3 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | 3 Channel Protector |
| Color | Black |
| Manufacturers Part Number | RFD3-10 |
| Brand | Checkers Industrial Products |